Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

60 1/4 in x 74 1/2 in x 35 1/2 in Jobsite Piano Box

  • Zoro #: G7468562
  • Mfr #: 1-685990
Crescent Jobox 60 1/4 in x 74 1/2 in x 35 1/2 in Jobsite Piano Box 1-685990
Crescent Jobox 60 1/4 in x 74 1/2 in x 35 1/2 in Jobsite Piano Box 1-685990
$1,714.97
  • Nominal Outside Height: 60 in
  • Depth: 35 1/2 in
  • Handle Type: Recessed
See full product details
This item ships free.

Crescent Jobox #1-685990 Specifications

  • Zoro #: G7468562
  • Mfr #: 1-685990
Nominal Outside Height: 60 in Depth: 35 1/2 in
Handle Type: Recessed Number of Drawers: 0
Nominal Outside Depth: 36 in Number of Doors: 0
Item: Jobsite Piano Box Locking System: Padlock Enclosure
Configuration: (1) Lower Folding Shelf, 4W Storage Nominal Outside Width: 75 in
Padlock Shackle Max. Dia.: 3/8 in Storage Capacity: 85.7 cu ft
Casters Included: No Gauge: 16
Number of Shelves: 2 Jobsite Box Color Family: Brown
Width: 74 1/2 in Features: Gas Spring Guards, Forklift Access
Material: Steel Tool Storage Type Included: Jobsite Box
Lid Type: Hinged Height: 60 1/4 in
Color: Brown Jobsite Box Product Grouping: Jobsite Piano Box
Includes: (1) Lift -N-Stow Shelf (2) Shelves (2) Storage Bins on Both Side Walls Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobsite Box Product Grouping Jobsite Piano Boxes, Item Jobsite Piano Box, Nominal Outside Width 75 in, Nominal Outside Depth 36 in, Nominal Outside Height 60 in, Storage Capacity 85.7 cu ft, Jobsite Box Color Family Brown, Locking System Padlock Enclosure, Padlock Shackle Max. Dia. 3/8 in, Number of Shelves 2, Number of Drawers 0, Handle Type Recessed, Width 74 1/2 in, Depth 35 1/2 in, Height 60 1/4 in, Color Brown, Lid Type Hinged, Number of Doors 0, Material Steel, Gauge 16

Technical Guides

Reviews of Crescent Jobox #1-685990