Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

JOBOX Drawer Cabinet

  • Zoro #: G8494902
  • Mfr #: 1-679990

$2,864.50

Details
  • Material: Steel
  • Includes: (3) 2-1/2" Drawers, (5) 5-1/2" Drawers, (4) Shelves, (4) Storage Bins On Both Side Wall Doors
  • Padlock Shackle Max. Dia.: 3/8"
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Crescent Jobox #1-679990 Specifications

  • Zoro #: G8494902
  • Mfr #: 1-679990
Material: Steel Includes: (3) 2-1/2" Drawers, (5) 5-1/2" Drawers, (4) Shelves, (4) Storage Bins On Both Side Wall Doors
Padlock Shackle Max. Dia.: 3/8" Storage Capacity: 58.7 cu. ft.
Height: 60-3/4" Locking System: Padlock Enclosure
Number of Doors: 2 Item: Jobsite Storage Cabinet
Tool Storage Type Included: Jobsite Box Depth: 30-1/4"
Handle Type: Recessed Casters Included: No
Number of Shelves: 4 Gauge: 16
Jobsite Box Color Family: Brown Jobsite Box Product Grouping: Jobsite Cabinet
Number of Drawers: 8 Width: 60-1/8"
Nominal Outside Height: 61" Color: Brown
Features: EZ-Loader, Anti-Tip Skid Bolster, Easy Forklift Access, Built-In Door Shelves for Extra Storage Capacity Nominal Outside Depth: 30"
Nominal Outside Width: 60" Lid Type: Staked, Welded
Country of Origin (subject to change): United States

Description

Crescent JOBOX Drawer Cabinets offer the same security and accessibility features as our Heavy-Duty Cabinets, but with fully extendable High-Load Capacity Drawers for added storage options.

Technical Guides

Reviews of Crescent Jobox #1-679990