Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

JOBOX Premium Black Steel Underbed Box 48" x 24" x 24"

  • Zoro #: G7562466
  • Mfr #: 752982
Crescent Jobox JOBOX Premium Black Steel Underbed Box 48" x 24" x 24" 752982
Crescent Jobox JOBOX Premium Black Steel Underbed Box 48" x 24" x 24" 752982
Crescent Jobox JOBOX Premium Black Steel Underbed Box 48" x 24" x 24" 752982
$667.75 5% off
$634.36
  • Features: Industrial Grade Steel Hinges, Quick Release Door Connectors, Extended Rain Cutter, Bulb-Shaped Automotive Weather Stripping, Reinforced Cam Lock, High Strength Door Cables
  • Mounting Type: Under Bed
  • Lid Hinge: Yes
See full product details
This item ships free.

Crescent Jobox #752982 Specifications

  • Zoro #: G7562466
  • Mfr #: 752982
Features: Industrial Grade Steel Hinges, Quick Release Door Connectors, Extended Rain Cutter, Bulb-Shaped Automotive Weather Stripping, Reinforced Cam Lock, High Strength Door Cables Mounting Type: Under Bed
Lid Hinge: Yes Storage Capacity: 16.0 cu ft
Gauge: 14 Overall Height: 24 in
Includes: Mounting Bracket Kit Sold Separate Mounting Style: Bolt-on
Cover Material: Steel Item: Underbody Truck Box
Lid Style: Single Body Material: Steel
Latch Mechanism: Rotating T-Handle Overall Width: 48 in
Weather Resistant: Yes Overall Depth: 24 in
Lid Type: Adjustable Locking System: 3-Point Locking Latch
Color: Black Finish: Powder-Coated
Width: 24" Capacity: 16 cu. ft.
Height: 24" Length: 48"
Shop By: Cyber Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial-grade steel hinges, quick release door connectors, and an extended rain gutter are just a few features that make Crescent JOBOX Premium Underbeds the most reliable and secure on the market. A rugged, one-piece lock housing helps protect the lock components and provides extra strength to the door.

Technical Guides

Reviews of Crescent Jobox #752982