Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

JOBOX 74" Piano Box

  • Zoro #: G8482223
  • Mfr #: 1-689990

$1,389.14

Details
  • Material: Steel
  • Includes: (1) Lift -N-Stow Shelf, (1) Shelf, (2) Storage Bins On Both Side Walls
  • Padlock Shackle Max. Dia.: 3/8"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Crescent Jobox #1-689990 Specifications

  • Zoro #: G8482223
  • Mfr #: 1-689990
Material: Steel Includes: (1) Lift -N-Stow Shelf, (1) Shelf, (2) Storage Bins On Both Side Walls
Padlock Shackle Max. Dia.: 3/8" Configuration: (1) Lower Folding Shelf, 4W Storage
Storage Capacity: 56.5 cu. ft. Height: 49-7/8"
Locking System: 3 Point Locking Number of Doors: 0
Item: Jobsite Piano Box Tool Storage Type Included: Jobsite Box
Depth: 30-1/8" Handle Type: Recessed
Casters Included: No Number of Shelves: 2
Gauge: 16 Jobsite Box Color Family: Brown
Jobsite Box Product Grouping: Jobsite Piano Box Number of Drawers: 0
Width: 31" Nominal Outside Height: 50"
Color: Brown Features: Gas Spring Guards, Forklift Access
Nominal Outside Depth: 30" Nominal Outside Width: 75"
Lid Type: Hinged Country of Origin (subject to change): United States

Description

The perfect combination of storage space, organization, and security, the world renowned Crescent JOBOX Piano Box is a job site must have. Two storage bins on both side walls and the Crescent JOBOX Lift-n-Stow gives you room to store any item and the Sit-Vault lock system will ensure that your valuables remain safe and secure.

Reviews of Crescent Jobox #1-689990