Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

JOBOX 72" Heavy-Duty Chest

  • Zoro #: G8482205
  • Mfr #: 1-658990

$814.05

Details
  • Material: Steel
  • Includes: Padlock Enclosure
  • Padlock Shackle Max. Dia.: 3/8"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Crescent Jobox #1-658990 Specifications

  • Zoro #: G8482205
  • Mfr #: 1-658990
Material: Steel Includes: Padlock Enclosure
Padlock Shackle Max. Dia.: 3/8" Storage Capacity: 23.2 cu. ft.
Height: 27-3/4" Locking System: 3 Point Locking
Number of Doors: 0 Tool Storage Type Included: Jobsite Box
Depth: 24" Handle Type: Recessed
Casters Included: No Number of Shelves: 0
Gauge: 16 Jobsite Box Color Family: Brown
Jobsite Box Product Grouping: Jobsite Chest Number of Drawers: 0
Width: 24" Color: Brown
Features: Forklift Access Item: Jobsite Box
Lid Type: Hinged Country of Origin (subject to change): United States

Description

The toughest chests in the world. Designed for premium access, weather resistance, and security, the Crescent JOBOX chest yields a plethora of features including four-way skid bolsters, and a visual, three-point locking system. Need help with organization? Check out Crescent JOBOX’s chest accessories including divider kits and removable trays.

Reviews of Crescent Jobox #1-658990