Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

JOBOX 1 Drw Long Floor Hvy-Duty Alum Drw Storage - 12"W x 6"H x 50"L

  • Zoro #: G2544096
  • Mfr #: 1401980

$396.87

Details
  • Material: Heavy-Duty Aluminum
  • Number of Dividers: 5
  • Attaches To: Floor van or truck
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Crescent Jobox #1401980 Specifications

  • Zoro #: G2544096
  • Mfr #: 1401980
Material: Heavy-Duty Aluminum Number of Dividers: 5
Attaches To: Floor van or truck Capacity: 75 lb.
Resistant To: - Height: 6"
Locking System: Latch Assembled/Unassembled: Assembled
Rollers: 0 Recommended Padlock Size: -
Gauge: .125 Type: -
Finish: Tread Plate Number of Drawers: 1
Width: 12" Color: Silver
Features: - Item: Drawer Storage
Includes: Mounting hardware Mounting Type: Truck Box Drawer
Depth: 50" Country of Origin (subject to change): United States

Description

Crescent JOBOX Premium Aluminum Drawer Storage is perfect for use in service vans, minivans, SUV's or motor home basements. Removable dividers allow for segmenting small and large tools, supplies, or parts. Heavy-gauge aluminum is light enough for easy mobility and transport, and durable enough to stand up to heavy loads on top of, and in, drawers.

Technical Guides

Reviews of Crescent Jobox #1401980