Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pocket Tape, 3/4"X12 ft, Engineer

  • Zoro #: G0925594
  • Mfr #: W9312D
$21.37
  • Graduation Type: in/ft
  • Blade Width: 3/4 in
  • Rewind Type: Automatic
See full product details
Orders over $75 ship free.

Crescent Lufkin #W9312D Specifications

  • Zoro #: G0925594
  • Mfr #: W9312D
Graduation Type: in/ft Blade Width: 3/4 in
Rewind Type: Automatic Case Material: Hi-Viz ABS Plastic
Blade Material: Steel Blade Length: 12 ft
Belt Clip: Yes Stud Markings: No
Item: Pocket Tape,3/4"X12 ft,Engineer Case Type: Closed
Graduations: Bottom Side in Ft to 16ths, Top Side in Ft/In to 10th and 100ths Blade Color: Yellow with Black and Red Markings
Case Color: Chrome Tape Measure Product Grouping: Engineer's Tape Measure
Series: Mezurall® Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pocket Tape,3/4"X12 ft,Engineer

Reviews of Crescent Lufkin #W9312D