Crescent Nicholson
File Card and Brush, Length 10 in, Steel Wire Bristle, Wood Handle
Mfr # 21467
Zoro # G1415757
$22.31
13% off
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For General Cleaning of File Teeth
- Handle Material Wood
- Bristles Steel Wire
- Overall Length (In.) 10 in
- For Use With Files
Explore More Products
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH8 21516
- CRESCENT NICHOLSON 3-3/4" Metal Ferruled Wooden Handle Number 4 21511N
- CRESCENT NICHOLSON Flat Bastard File, Nicholson, 14 03863NN
- CRESCENT NICHOLSON 4-1/8" Screw-on Plastic File Handle PH5 21513
- CRESCENT NICHOLSON 10" File Card 21458
- CRESCENT NICHOLSON File Handle, Interchangeable, Plastic 21474NN
- CRESCENT NICHOLSON 4-7/8" Metal Ferruled Wooden Handle Number 1 21485N
- CRESCENT NICHOLSON 10" Slim Taper File 14341NNN
- CRESCENT NICHOLSON 5-3/4" Metal Ferruled Wooden Handle Number 00 21471N
- KEYSCO TOOLS Body file holder 77290
- CRESCENT NICHOLSON 5-3/4" Metal Ferruled Wooden Handle Number 000 21470N
- Crescent Nicholson Cutting and Shaping Tools