Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

6" Slim Taper File

  • Zoro #: G0438015
  • Mfr #: 14224MN
$6.96
  • Item: Taper File
  • Profile Shape: Triangular
  • Length: 6 in
See full product details
Orders over $75 ship free.

Crescent Nicholson #14224MN Specifications

  • Zoro #: G0438015
  • Mfr #: 14224MN
Item: Taper File Profile Shape: Triangular
Length: 6 in Application: For use in Saw Filing Machines
Width: 1 in Finish: Natural
Pattern: American Cut Type: Single
Handle Design: None Edges: Set and Cut
Length (Straight Wireway): 6 in Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Taper File, American Pattern, Profile Shape Triangular, Cut Type Single, Length 6 in, Natural, Width 1 in, Set and Cut Edges, Handle Design None, For use in Saw Filing Machines

Reviews of Crescent Nicholson #14224MN