Crescent Nicholson
No. 1 Regular Bolt Thread Restoring File
Mfr # T33001
Zoro # G1556703
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 8 1/2 in
- Application Restores Damaged or Rusted External Threads on Bolts, Threaded Shafts, Pipe and Pipe Fittings
- Finish Natural
- Pattern Specialty
Explore More Products
- CRESCENT NICHOLSON FILE CLEANER 8"" 21455
- CRESCENT NICHOLSON Handl File Long Ferrul#2 21524N
- CRESCENT NICHOLSON 14" Half Round Single Cut Pipeliner File - Boxed 05190N
- CRESCENT NICHOLSON 12" Rectangular Double Cut Hand Smooth File 06150N
- CRESCENT NICHOLSON 14" Round Single Cut Bastard File 12248
- CRESCENT NICHOLSON Files and Rasps 37947
- CRESCENT NICHOLSON Files and Rasps 37898
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Bastard File 05853N
- CRESCENT NICHOLSON 6" Mill Single Cut Bastard File - Carded 21825NN
- CRESCENT NICHOLSON 8" Flat Double Cut Aluminum Type "A" File 00024NN
- WESTWARD Rectangular File, 14 In, 19/19 TPI 12F828
- Crescent Nicholson Cutting and Shaping Tools