October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

44" Indexing Deck Removal Bull Bar

  • Zoro #: G0070379
  • Mfr #: DKB44X

$101.22

Details
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Overall Width: 5-1/2"
  • Item: Pry Bar
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Crescent #DKB44X Specifications

  • Zoro #: G0070379
  • Mfr #: DKB44X
Tether Capable: Standard Tool (Accessory Needed for Tethering) Overall Width: 5-1/2"
Item: Pry Bar Overall Length: 44"
Features: Double Fork Design Provides Balanced Lift On Both Sides Of The Nail, Rugged Indexing Joint Allows For Maximum Flexibility And Increased Leverage Pry Bar Sub-Category: Demolition Bars
Country of Origin (subject to change): Taiwan, Province of China

Description

The innovative 180º indexing head changes positions, allowing the user to easily select the best angle for maximum leverage and access. The Bull Bar has a double fork design with teeth that grip the edge of the board, decreasing slippage and providing a balanced lift on both sides of the nail. Closed positions offer fast action for shorter pulls. Open positions allow for powerful downward force on large planks and are an ideal solution for ground-level work.

Reviews of Crescent #DKB44X