Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

7Pc. X6™ Blk Oxide Spline Open End Ratcheting Comb SAE Wrench Set

  • Zoro #: G0422865
  • Mfr #: CX6RWS7

$29.94

  • Size: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16"
  • Includes: (7) Spline Open End Ratcheting Combination Wrenches: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16"
  • Number of Pieces: 7
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Crescent #CX6RWS7 Specifications

  • Zoro #: G0422865
  • Mfr #: CX6RWS7
Size: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" Includes: (7) Spline Open End Ratcheting Combination Wrenches: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16"
Number of Pieces: 7 Finish: black oxide
SAE or Metric: SAE Wrench Style: Spline, Open End, Combination
Ratcheting: Yes Measurement Type: SAE
Item: Ratcheting Wrench Set,7 pc.,SAE,Open End Country of Origin (subject to change): China

Description

This Crescent 7-Piece Combination Wrench Set features the innovative X6 box end design on one end of every wrench. The X6 end grips six different common types of fasteners with the convenience of a ratcheting open end. This set includes sizes designed for a wide range of jobs.

Reviews of Crescent #CX6RWS7