Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7 Pc. X6™ Black Oxide Spline Open End Ratcheting Comb MET Wrench Set

  • Zoro #: G0422871
  • Mfr #: CX6RWM7

$31.07

  • Wrench Style: Spline, Open End, Combination
  • Measurement Type: Metric
  • Ratcheting: Yes
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Crescent #CX6RWM7 Specifications

  • Zoro #: G0422871
  • Mfr #: CX6RWM7
Wrench Style: Spline, Open End, Combination Measurement Type: Metric
Ratcheting: Yes Size: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm
Finish: black oxide Item: Ratcheting Wrench Set,7pc,Metric,OpenEnd
Includes: (7) Spline Open End Ratcheting Combination Wrenches: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm Number of Pieces: 7
SAE or Metric: Metric Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This Crescent 7-Piece Combination Wrench Set features the innovative X6 box end design on one end of every wrench. The X6 end grips six different common types of fasteners with the convenience of a ratcheting open end. This set includes sizes designed for a wide range of jobs.

Reviews of Crescent #CX6RWM7