Crescent
3/8" Drive Hex Bit Metric Socket 8mm
Mfr # CHBS11N
Zoro # G0421255
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Finish Nickel Chrome Plated
Explore More Products
- CRESCENT 3/8" Drive Hex Bit Metric Socket 10mm CHBS12N
- CRESCENT 3/8" Drive Hex Bit Metric Socket 6mm CHBS9N
- CRESCENT 3/8" Drive Hex Bit SAE Socket 7/32" CHBS3N
- CRESCENT 3/8" Drive Hex Bit SAE Socket 3/8" CHBS6N
- CRESCENT 3/8" Drive Torx® Bit Socket T-40 CDTS6N
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/32" CHBS1N
- CRESCENT 1/4" Drive Torx® Bit Socket T-20 CDTS2N
- CRESCENT 3/8" Drive Torx® Bit Socket T-55 CDTS10N
- CRESCENT 3/8" Drive Torx® Bit Socket T-47 CDTS8N
- KD TOOLS Hex Bit Socket - 1/8", 3/8"Dr 80414
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T20 Tip, 2 3/4 in L 42942
- Crescent Bit Sockets