Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Socket Bit 3/8" Drive

  • Zoro #: G0421237
  • Mfr #: CHBS3N
$2.22
  • Drive Size: 3/8"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Crescent #CHBS3N Specifications

  • Zoro #: G0421237
  • Mfr #: CHBS3N
Drive Size: 3/8" Socket Type: Hex Bit
SAE or Metric: SAE Number of Points: 6
Finish: Nickel Chrome Plated Material: Alloy steel
Overall Length: 1.9" Item: Socket Bit
Size: 7/32" Impact Rated: No
Category Type: Socket Bits Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drive Hex Bit Socket,3/8in,7/32in

Reviews of Crescent #CHBS3N