Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Socket Bit 3/8" Drive

  • Zoro #: G0421130
  • Mfr #: CHBS4N
$3.12 /ea

Order in multiples of 4

  • Drive Size: 3/8"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Crescent #CHBS4N Specifications

  • Zoro #: G0421130
  • Mfr #: CHBS4N
Drive Size: 3/8" Socket Type: Hex Bit
SAE or Metric: SAE Number of Points: 6
Finish: Nickel Chrome Plated Overall Length: 1.9"
Material: Alloy steel Item: Socket Bit
Size: 1/4" Category Type: Socket Bits
Impact Rated: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drive Hex Bit Socket,3/8in,1/4in

Reviews of Crescent #CHBS4N