Crescent
3/8" Drive Hex Bit Metric Socket 4mm
Mfr # CHBS7N
Zoro # G0421185
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Finish Nickel Chrome Plated
Explore More Products
- CRESCENT 3/8" Drive Hex Bit SAE Socket 1/8" CHBS0N
- CRESCENT 3/8" Drive Hex Bit Metric Socket 6mm CHBS9N
- CRESCENT Socket Bit, SAE/Metric 3/8" Drive CHBS2N
- CRESCENT 3/8" Drive Hex Bit SAE Socket 7/32" CHBS3N
- CRESCENT 3/8" Drive Hex Bit Metric Socket 8mm CHBS11N
- CRESCENT 1/4" Drive Torx® Bit Socket T-25 CDTS3N
- CRESCENT 3/8" Drive Hex Bit Metric Socket 7mm CHBS10N
- CRESCENT 3/8" Drive Torx® Bit Socket T-60 CDTS11N
- CRESCENT 3/8" Drive Torx® Bit Socket T-55 CDTS10N
- KO-KEN Bit Socket TORX T50 140mm 1/2 Sq. Drive 4025.140-T50
- TEKTON 4.5 mm Tip, 1/4 in. Drive, Metric SHB03203
- Crescent Bit Sockets