Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Socket Bit 3/8" Drive

  • Zoro #: G0421228
  • Mfr #: CHBS9N
$2.28
  • Drive Size: 3/8"
  • Socket Type: Hex Bit
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Crescent #CHBS9N Specifications

  • Zoro #: G0421228
  • Mfr #: CHBS9N
Drive Size: 3/8" Socket Type: Hex Bit
SAE or Metric: Metric Number of Points: 6
Finish: Nickel Chrome Plated Overall Length: 1.9"
Material: Alloy steel Size: 6mm
Item: Socket Bit Impact Rated: No
Category Type: Socket Bits Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drive Hex Bit Socket,3/8in,6mm

Reviews of Crescent #CHBS9N