Crescent
Socket, Drive 12 pt., 3/4 ", 7/8 "
- Zoro #: G0423538
- Mfr #: CDS91N
Hover or click to zoom Tap to zoom
Key Features
- Impact Rated: No
- Item: Drive Socket
- Product Type: Socket,Drive 12 pt.,3/4 in.,7/8 in.
$7.54
5% off
$7.16
Subtotal: $7.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Crescent #CDS91N Specifications
- Zoro #: G0423538
- Mfr #: CDS91N
- UPC #: 037103273925
- Impact Rated: No
- Item: Drive Socket
- Product Type: Socket,Drive 12 pt.,3/4 in.,7/8 in.
- Country of Origin (subject to change): China
Description
Socket,Drive 12 pt.,3/4 in.,7/8 in.
Reviews of Crescent #CDS91N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CRESCENT 1/4" Drive, 3/8" SAE Socket, 6 Points CDS7N
- CRESCENT SCKT RAIL 3/8""DR CSR1
- CRESCENT 1/2" Drive, 5/8" SAE Socket, 6 Points CDDS58N
- CRESCENT 1/4" Drive, 7mm Metric Socket, 6 Points CDS14N
- CRESCENT 3/8" Drive, 7/16" SAE Socket, 6 Points CDDS26N
- CRESCENT 1/2" Drive, Release Ratchet, 1/4in, DualMaterialHandle Chrome plated CRW1
- WILLIAMS 1/4" Drive, T25 SAE Socket 35083
- APEX TOOL GROUP MM 14DR 4mm 6PT Socket 199185
- PROTO 1/4 in Drive, Metric Socket, 6 Points J4770R-2.5M
- WELLER Crescent 9 mm X 3/8 in. drive Metric 12 Point Standard Socket 1 pc CDS39N
- DYNAMIC Tools 3/8" Drive 12 Point SAE, 3/8" Deep Length, Chrome Finish Socket D009612
- Crescent Sockets