Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12-1/2" Straight Pattern Tinner's Snips

  • Zoro #: G2525494
  • Mfr #: A9N
$19.73
  • Material: Hot Drop Forged Tool Steel
  • Handle Design: Ergonomic Cushion Grip
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Crescent Wiss #A9N Specifications

  • Zoro #: G2525494
  • Mfr #: A9N
Material: Hot Drop Forged Tool Steel Handle Design: Ergonomic Cushion Grip
Number of Pieces: 1 Handle Color: Red
Safety Latch: No Features: Flat Face Guides Tool Along Straight Line, Blades Individually Hand Edged for Maximum Cutting Efficiency, Rust-Resistant Blades, Tanto-Style Serrated Blade
Cutting Edge: Serrated Cutting Length: 3 in
Item: Tinners Snip Overall Length: 12 1/2 in
Metal Gauge: 20 Mild Cutting Action: Straight
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Warning: You must be 18 years of age or older to purchase a knife.

The Crescent Wiss® Straight Pattern cushion-grip Tinner's Snips cut straight lines and wide curves when trimming light gauge stock. We designed these snips for the plumbing, heating, air conditioning and roofing trades. The blades are individually hand-edged for maximum cutting efficiency.

Reviews of Crescent Wiss #A9N