Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8" Inlaid® Poultry Processing Shears

  • Zoro #: G3049855
  • Mfr #: 41DBN
Crescent Wiss 8" Inlaid® Poultry Processing Shears 41DBN
Crescent Wiss 8" Inlaid® Poultry Processing Shears 41DBN
$18.19
  • Features: Adjustable Nut
  • Item: Poultry Shear
  • Tip Shape: Ball
See full product details
Orders over $75 ship free.

Crescent Wiss #41DBN Specifications

  • Zoro #: G3049855
  • Mfr #: 41DBN
Features: Adjustable Nut Item: Poultry Shear
Tip Shape: Ball Handle Color: silver
Blade Material: Carbon Steel, Nickel Plated Left/Right Hand: Right Hand
Handle Design: Enlarged Lower Ring Cutting Edge: Knife
Handle Style: Straight Adjustable: Yes
Overall Length: 8 in Length of Cut: 2 7/8 in
Application: For Use In Poultry Processing Handle Material: Carbon Steel, Nickel Plated
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Poultry Shear, Right Hand, Handle Style Straight, Overall Length 8 in, Length of Cut 2 7/8 in, Blade Material Carbon Steel, Nickel Plated, Tip Shape Ball, Cutting Edge Knife, Adjustable Yes, Handle Design Enlarged Lower Ring, Handle Material Carbon Steel, Nickel Plated, Handle Color Silver, Features Adjustable Nut, Application For Use In Poultry Processing

Reviews of Crescent Wiss #41DBN