Crescent Wiss
Offset Snip, Right/Straight, 9 1/4 in, Molybdenum Steel Jaw
- Zoro #: G2711082
- Mfr #: M7R
Tap to zoom
Hover or click to zoom
$18.39
- Cutting Action: Right/Straight
- Overall Length: 9 1/4 in
- Material: Molybdenum Steel Jaw
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.39
Crescent Wiss #M7R Specifications
- Zoro #: G2711082
- Mfr #: M7R
- Cutting Action: Right/Straight
- Overall Length: 9 1/4 in
- Material: Molybdenum Steel Jaw
- Features: Compound Leverage Action; Withstands Strain Of Cutting Heavy Stock and Tight Curves, Spring-Action for Fast, Effortless Feed
- Number of Pieces: 1
- Safety Latch: Yes
- Metal Gauge: 18 Mild
- Handle Design: Contoured Vinyl Grip
- Cutting Edge: Serrated
- Cutting Length: 1 1/4 in
- Item: Offset Snip
- Handle Color: Green
- Cutting Direction: Right, Straight
- Maximum Sheet Thickness: 18 ga
- Grip Type: Ergonomic
- Cutting Capacity: 18 ga (Low Carbon and Rolled Steel)
- Cutting Edge Type: Serrated
- Material Application: Metal
- Snip Type: Offset-Handle General Purpose Metal Snips
- Blade Material: Steel
- Handle Material: Steel
- Spring Assist Handle: Yes
- Grip Material: Plastic
- Handle Style: Contoured
- Includes Cushioned Grip: Yes
- Non-Sparking: No
- Country of Origin (subject to change): United States
Description
If you are looking for a tool that will make your job easier, then look no further than the Crescent Wiss M7R Offset Snip. It is designed to cut wire and sheet metal with ease. This offset snip features molybdenum steel jaws that provide superior cutting performance. The overall length of this product is 9 1/4 in., which makes it easy to reach into tight spots. Its material is 18 mild steel, so it offers maximum durability and strength for professional use. The contoured vinyl grip on its handle provides extra comfort when using this tool for long periods of time. If you need an offset snip that can help you perform all kinds of jobs around the house or at work, then check out the Crescent Wiss M7R Offset Snip.
Reviews of Crescent Wiss #M7R
Explore more
- Crescent Wiss Sheet Metal Crimper, 9-3/4", Forged steel WC5SN
- Crescent Wiss 4-3/4" Quick Clip® Sharp Point Nippers 1570BN
- Crescent Wiss Long Cut Aviation Snip, Compound Action Offset, 12-1/8", 30.8cm M400N
- Crescent Wiss Snap Lock Punch (Vinyl/Al, 11", Vinyl/Aluminum Siding and Plastic Skirting WSLP1
- Crescent Wiss Cutting Snip, Straight, 7" J7SN
- Crescent Wiss Aviation Snip, Right/Straight, 9 3/4 in, High Strength Steel Handle, Molybdenum Steel Jaw M2RS1
- Crescent Wiss Aviation Snip, Left/Right/Straight, 9 3/4 in, Molybdenum Steel Jaw M3R
- Malco MC12N 12 in. Aluminum Combination Snip MC12N
- Pactool Gecko Gage Side Tl 5/16" SA903
- Malco AVM6 Mini Offset Aviation Snip, Left Cutting AVM6EV
- Wiss Snips Compnd Pipe 9-1/4" M4RN
- Crescent Wiss Knives, Cutters & Snips