Crescent Wiss
Offset Striaght, Straight, 9-4/5"
Mfr # M8OS
Zoro # G7118857
Sold in multiples of 6 for $119.94
$119.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 9-4/5"
- Features Offset Blades Keep Hands Clear of Metal While Cutting, Withstands Strain of Cutting Heavy Stock and Tight Curves, Spring-Action for Fast, Effortless Feed, Precision Cast Blades, Unique Total System Design Requires 20% Less Force to Cut
- Number of Pieces 1
Explore More Products
- CRESCENT WISS Snip Tin Strt Cut 1Pk 13In WDF12D
- CRESCENT WISS SNIPS OFFSET 9-1/4"" GRN M7R
- CRESCENT WISS Tinner Snips, Straight, 1-1/2" Cutting L WDF7S
- CRESCENT WISS Snips Strt Ptrn 12.28" WDF12S
- CRESCENT WISS SNIPS LH CMPND AV 9-3/4"" M1R
- CRESCENT WISS SNIPS COMPND PIPE 9-1/4"" M4RN
- CRESCENT WISS Snip Utility Ez Md Hdl 8-3/4In WEZSNIP
- CRESCENT WISS Crescent 12-1/8-in. MultiMaster Compound Action Offset Long Cut Aviation Snips - M400N A4-H7WG-389Z
- CRESCENT WISS Wiss M6R 9 in. Left Cut Offset Snip 6869457
- STANLEY Snip Aviation 9-7/8In Left Cut FMHT73755/14-562
- MIDWEST TOOL & CUTLERY Upright Left Snip MWT-6900L
- Crescent Wiss Knives, Cutters & Snips