Crest Healthcare
EconoCall Call Cord, 7' Cord, Jeron 620 8-Pin Din Plug
- Zoro #: G1729549
- Mfr #: 117728

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $70.46
Crest Healthcare #117728 Specifications
- Zoro #: G1729549
- Mfr #: 117728
- Country of Origin (subject to change): China
Description
EconoCall Call Cord, 7 Ft. Cord, Jeron 620 8-Pin Din Plug, White If you're looking for the most affordable call cord available, the EconoCall Call Cord delivers. The EconoCall combines a clean, basic design with reliable function at a price any facility can afford. The smooth pendant shape fits comfortably in the hand. Security loop resistor Our most economically priced call cord Reparable button for fast fixes Available in white, grey or beige Plug styles available to fit most systems RoHS 2 Compliant FDA Listed
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Crest Healthcare #117728
Explore more
- Crest Healthcare EconoCall Call Cord, 12' Cord, 1/4" 2-Conductor Phone Plug 7700DG-12
- Crest Healthcare EconoCall Call Cord, 10' Cord, 1/4" Phone Plug 7700W-10
- Crest Healthcare DuraCall Call Cord, 7' Cord, 8-Pin Plug 9910W-7
- Crest Healthcare EconoCall Call Cord, 8' Cord, Ascom Dukane 18-Pin Plug 117718
- Crest Healthcare LockingCall Call Cord, 12' Cord, Crest/IBM 5-Pin Plug, Momentary 4300-2-12
- Crest Healthcare EconoCall Call Cord, 12' Cord, 1/4" 2-Conductor Phone Plug 7700G-12
- Crest Healthcare LockingCall Call Cord, 10' Cord, Auth 5-Pin Plug, Maintained 212M-10
- Crest Healthcare DuraCall Call Cord, 7' Cord, Jeron 620 8-Pin DIN Plug 9928W-7
- Anacom Medtek E-Z CALL, NURSE CALL CORD, 1/4' CONNECTOR, 10 FT. E1250-10
- Anacom Medtek Call Cord - Quick Call Hill-Rom 20 PIN E3511-08RB
- Rca White 15 ft. Phone Line Cord TP231WHR
- Crest Healthcare Phone Handset Cords