customer-service Help
Crest Healthcare

LockingCall Call Cord, 10', 2-Conductor 1/4" Phone Plug, Momentary

Crest Healthcare LockingCall Call Cord,  10',  2-Conductor 1/4" Phone Plug,  Momentary 7717D-10
Tap to zoom
Hover or click to zoom
$176.49
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $176.49

Crest Healthcare #7717D-10 Specifications

  • Country of Origin (subject to change): China

Description

LockingCall Call Cord, 10 Ft. Cord, 2-Conductor 1/4 In. Phone Plug, Momentary Buzzer Contact, Double, Grey Locking button call cords from Crest Healthcare Supply are some of the most durable in the industry. The pendants are easy to grasp for effective activation. The sturdy, locking button will withstand countless actuations by patients, while the repairable pendant saves money over the cost of replacements. Each cord comes complete with locking button pendant, heavy duty grey cord and appropriate plug end. Easy to grasp large pendant Classic grey color for easy visibility Reparable design FDA Listed

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Crest Healthcare #7717D-10