Crestline
Wood Framed Dry Erase Board, 36in x 48in
- Zoro #: G6642247
- Mfr #: 17640

Tap to zoom
Hover or click to zoom
$52.06
- Recommended Age: 3+ Years
- Color: White, Brown
- Recommended Grade: Grade PK+
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $52.06
Crestline #17640 Specifications
- Zoro #: G6642247
- Mfr #: 17640
- Recommended Age: 3+ Years
- Color: White, Brown
- Recommended Grade: Grade PK+
- Includes: 1 Board
- Country of Origin (subject to change): United States
Description
White Dry Erase Board is great for the home, office, and classroom. The board features a hand crafted wood frame. Measures 36" x 48".
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Crestline #17640
Explore more
- Crestline 36 x 48 Aluminum Framed Black Chalkboard 34210
- Crestline Aluminum Framed Magnetic Dry Erase Board 24in x 36in 17731
- Crestline Aluminum Framed Dry Erase Board, 24in x 36in 17631
- Crestline Wood Framed Magnetic Dry Erase Board, 24in x 36in 17730
- Crestline Wood Framed Magnetic Dry Erase Board 18in x 24in 17720
- Crestline 36 x 48 Wood Framed Black Dry Erase Board 17940
- Crestline 36 x 48 Aluminum Framed Black Dry Erase Board 17941
- Crestline Wood Framed Dry Erase Board, 18in x 24in 17620
- Best-Rite 48"x72" Magnetic Porcelain Whiteboard 2R2AG
- Ghent 48"x72" Porcelain Whiteboard, Green Frame DFMHG46
- Ghent 48"x48" Porcelain Whiteboard, Red Frame DFMRD44
- Crestline Dry Erase Boards