This item is Discontinued.

Crestware Bake Pan, 18 x 26 x 2-1/4 In. ABP2

Bake Pan, 18 x 26 x 2-1/4 In. (Discontinued)

  • Mfr # ABP2
  • Zoro # G7934324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABP2
Zoro #
G7934324
UPC #
710277536286
Country of Origin
Korea, Republic of

Dimensions

Size
18 in x 26 in x 2 1/4 in

Details

Item
Bake Pan
Color
Silver
Material
Aluminum
Bakeware and Roast Pans Product Group
Bake and Roast Pans

Description

Bake Pan, Material Aluminum, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.