This item is Discontinued.

Crestware Chinese Cleaver, Straight, 8 in. L, Wood KN321

Chinese Cleaver, Straight, 8 in. L, Wood (Discontinued)

  • Mfr # KN321
  • Zoro # G1892086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN321
Zoro #
G1892086
UPC #
710277640730
Country of Origin
China

Dimensions

Length
8 in

Details

Item
Chinese Cleaver
Blade Material
Steel
Type
Straight
Handle Color
Wood
Dishwasher Safe
No
NSF Certified
Yes
Blade Type
Straight
Handle
Hardwood
Knife Type
Cleaver
Metal Detectable
No
Number of Implements
1

Description

Chinese Cleaver, Straight, Length 8 In., Blade Type Straight, Blade Material High Carbon Steel, Hardwood Handle, Handle Color Wood, NSF Certified Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.