Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

22" x 22" x 4-1/2" Plastic Dish Dolly, Gray

  • Zoro #: G0203406
  • Mfr #: RDOLLY2

$57.23

  • Item: Dish Dolly
  • Color: Gray
  • Overall Length (In.): 21-1/8
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Crestware #RDOLLY2 Specifications

  • Zoro #: G0203406
  • Mfr #: RDOLLY2
Item: Dish Dolly Color: Gray
Overall Length (In.): 21-1/8 Caster Material: Plastic/Metal
Load Capacity (Lb.): 250 For Use With: Mfr. No. RHANDLE
Overall Width (In.): 21-1/8 Overall Height (In.): 4-1/2
Number of Compartments: 0 Material: Plastic
Caster Type: Swivel Package Quantity: 1
Country of Origin (subject to change): China

Description

Crestware Dish Dolly include characteristics like: Color: Gray.

Reviews of Crestware #RDOLLY2