Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DBL08
Zoro #
G8410997
UPC #
710277515083
Country of Origin
Korea, Republic of
Dimensions
Overall Depth (In.)
8 1/4 in
Top Dia. (In.)
10 5/16 in
Bottom Dia. (In.)
10 5/16 in
Details
Item
Double Boiler
Capacity (Qt.)
8, Inset 6-1/2
Material
Aluminum
Handle Type
Aluminum
Handle Color
silver
Gauge
3.75 mm
Description
Double Boiler, Handle Color Silver, Gauge 3.75 mm, Handle Type Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.