Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHAEIP
Zoro #
G8411024
UPC #
710277400310
Country of Origin
China
Dimensions
Depth
8 in
Width
10 in
Length
10 in
Details
Item
Inset Pot Only For Soup Station
Capacity
5 qt
Material
Stainless Steel
Color
Stainless Steel
Gauge
22
Description
Inset Pot Only For Soup Station, Capacity 5 qt, Gauge 22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.