Crestware
Mixing Bowl, Stainless Steel, 20 qt.
Mfr # MB20
Zoro # G7615596
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outside Dia. 18 7/8 in
- Capacity 20 qt
- Overall Depth 6 in
- Material Stainless Steel
Explore More Products
- CRESTWARE Mixing Bowl, Stainless Steel, 5 qt. MBP05
- CRESTWARE Mixing Bowl, Stainless Steel, 3/4qt MB00
- CRESTWARE Rolling Pin, Aluminum, 26 In RPA18
- CRESTWARE Bake Pan, 11 x17 x 2-1/2 In. ABP1117
- CRESTWARE Mixing Bowl, Stainless Steel, 20 qt. MBP20
- CRESTWARE Mixing Bowl, Stainless Steel, 5 qt. MB05
- CRESTWARE Rarebit, Bone White, 15 oz., PK36 CM94
- CRESTWARE Rarebit, Bone White, 8 oz., PK36 CM92
- CRESTWARE Sheet Pan, 26 in W SP1826P
- CHICAGO METALLIC Round Cake Pan, Plain, 14x1 41400
- GOOD COOK Good Cook 11620 Plastic Mixing Bowl Set; 3 Piece 129561
- Crestware Bakeware