This item is Discontinued.

Crestware Bone White PIC China Mug 8 oz., Pk36 PIC16

Bone White PIC China Mug 8 oz., Pk36 (Discontinued)

  • Mfr # PIC16
  • Zoro # G8025141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIC16
Zoro #
G8025141
UPC #
710277109237
Country of Origin
China

Dimensions

Size
8 oz
Overall Height
4"
Diameter
3-1/4"

Details

Item
Mug
Type
PIC China
Color
Bone White
Material
Ceramic

Description

Mug, Material Ceramic, Color Bone White, Overall Height 4 in, Package Quantity 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.