Crestware
Turner, Slotted, Curved, 12 in. L
Mfr # NY5
Zoro # G1838719
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Slotted
- Blade Material High Heat Nylon
- Blade Length 5 in
- Blade Width 3 1/24 in
- Overall Length 11 in
Explore More Products
- CRESTWARE Spade, Black, 9 in. L SPAD
- CRESTWARE Lobster Cracker LCS
- CRESTWARE Turner, Slotted, Curved, 12-1/4 in. L NY1
- CRESTWARE Turner, Stainless Steel, 15 in. L BUF10
- CRESTWARE Turner, Solid, Curved, 13 in. L NY2
- CRESTWARE Turner, Slotted, Curved, 13 in. L NY3
- CRESTWARE 8 x 4 in. Wood Handle TurnerBlack & Gray WHT84
- CRESTWARE Rubber Spatula Kit, PR PS95 & PS165
- CRESTWARE Lobster Cracker, 5 3/4 in L LC2
- LIFETIME Potato Masher Blk/Slv 5211649
- VICTORINOX 4 in x 3 in High Heat Flex Turner 7.6259.27-X1
- Crestware Cooking Utensils