Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PASTA12
Zoro #
G7956225
UPC #
710277516127
Country of Origin
Korea, Republic of
Dimensions
Top Dia. (In.)
11 1/8 in
Outside Dia. (In.)
11 1/8 in
Overall Depth (In.)
9 1/2 in
Details
Item
Pasta Cooker
Material
Aluminum
Gauge
4 mm
Handle Type
Aluminum
Capacity (Qt.)
12 qt
Handle Color
Silver
Description
Pasta Cooker, Handle Color Silver, Gauge 4 mm, Handle Type Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.