This item is Discontinued.

Crestware Salad Bowl, 6 oz., Ceramic Bone White PK36 PIC27

Salad Bowl, 6 oz., Ceramic Bone White PK36 (Discontinued)

  • Mfr # PIC27
  • Zoro # G8475311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIC27
Zoro #
G8475311
UPC #
710277109244
Country of Origin
China

Dimensions

Overall Height
1-5/8"
Diameter
5-3/4"

Details

Item
Salad Bowl
Type
PIC China
Capacity
6 oz.
Color
Bone White
Material
Ceramic

Description

Salad Bowl, Color Bone White, Diameter 5 3/4 in, Overall Height 1 5/8 in, Capacity 6 oz, Material Ceramic, Package Quantity 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.