Crestware
Stock Pot w/Cover, 16 qt, 12-3/4 In., SS
Mfr # SSPOT16
Zoro # G7529277
$74.97
15% off
$63.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 16 qt
- Overall Length (In.) 12 1/4 in
- Overall Width (In.) 12 3/4 in
- Overall Height (In.) 9 5/8 in
- Material Stainless Steel
Explore More Products
- CRESTWARE Sauce Pan w/Cover, 5 qt, 9-1/2 In., SS SSPAN5WC
- CRESTWARE Frying Pan w/Coating, 14-1/2 In., Aluminum FRY14SH
- CRESTWARE Frying Pan w/Coating, 8-1/2 In., Aluminum FRY08SH
- CRESTWARE Heavy Duty Stock Pot, 40 qt, Aluminum HPOT40
- CRESTWARE Stock Pot Cover, Aluminum POTC80
- CRESTWARE Sauce Pan, 2-1/2 qt, Aluminum PAN2
- CRESTWARE Frying Pan w/Coating, 8-1/2 In., Alum FRY08X
- CRESTWARE Brazier, 13 3/8 in Dia, Aluminum BZR10
- CRESTWARE Frying Pan w/Coating, 7-1/2 In. FRY07AXH
- VOLLRATH Large Handle Skillet Professional 6.5 3009
- STARFRIT DEEP FRY PAN 11"" 0607050020000
- Crestware Cookware