This item is Discontinued.

Crestware Sugar Packet Holder, Bone White, PK48 CM68

Sugar Packet Holder, Bone White, PK48 (Discontinued)

  • Mfr # CM68
  • Zoro # G8171642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM68
Zoro #
G8171642
UPC #
710277101972
Country of Origin
China

Dimensions

Overall Width
3 1/2 in
Overall Height
2 3/8 in
Overall Depth
2 1/2 in

Details

Item
Sugar Packet Holder
Type
Dover, Bone White Narrow Rim
Material
Ceramic

Description

Sugar Packet Holder, Material Ceramic, Overall Depth 2 1/2 in, Overall Height 2 3/8 in, Overall Width 3 1/2 in, Color Dover White, Package Quantity 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.