Crews Clear Chemical Splash Goggles, Anti-Fog, Scratch-Resistant

MCR SAFETY| Zoro #: G2416425| Mfr #: 2310AF

$4.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2416425 Mfr #: 2310AF
Includes: Rubber StrapLens Coating: Anti-Fog, Scratch-Resistant
Standards: ANSI Z87.1-2003UV Protection: 99.90%
Frame Material: PlasticLens Color: Clear
Lens Material: PolycarbonateFoam Lined: No
Item: Chemical Splash GogglesEyewear Size: Universal
Primary Lens Color: ClearFrame Color: Smoke
Eyewear Frame Design: WraparoundStrap Material: Rubber
X-Ray Detectable: NoCountry of Origin (subject to change): Taiwan

Product Description

Chemical Splash Goggles, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Smoke, Eyewear Frame Design Wraparound, Lens Material Polycarbonate, Strap Material Rubber, Frame Material Plastic, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Rubber Strap, Standards ANSI Z87.1-2003, Eyewear Size Universal, Foam Lined No

Product Reviews

Save 15%. Sign up for Z-mail.