LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Faceshield, PETG, Clr, 10x15-1/2in

MCR SAFETY| Zoro #: G0997394| Mfr #: 101640

$2.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0997394 Mfr #: 101640
Features: 5 System Hole Punched, Protects Against Flying, Abrasive Particles and Chemical SplashIncludes: Faceshield Visor Only
Color: clearDielectric Protection: Yes
Standards: ANSI Z87+ High Impact When Used with Crew HeadgearVisor Thickness: 0.040"
Visor Height: 10"Visor Width: 15-1/2"
Material: PETGItem: Faceshield
Country of Origin (subject to change): United States

Product Description

Replacement Faceshield Visor, Color Clear, Material PETG, Dielectric Protection Yes, Features 5 System Hole Punched, Protects Against Flying, Abrasive Particles and Chemical Splash, For Use With Crews Headgear, Visor Thickness 0.04 In., Visor Height 10 In., Visor Width 15-1/2 In., Standards ANSI Z87+ High Impact When Used with Crew Headgear

Product Reviews

Save 15%. Sign up for Z-mail.