Reading Glasses, +1.5, Amber, Polycarbonate

MCR SAFETY| Zoro #: G0190854| Mfr #: K3H15A

$11.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0190854 Mfr #: K3H15A
Series: BetterUV Protection: 0.999
Frame Material: NylonSafety Glasses Size: Universal
Item: Bifocal Safety Reading GlassesFrame Color: Black
X-Ray Detectable: NoTemple Color: Black
Venting: NoLens Color: Amber
Lens Coating: Scratch-ResistantDiopter: +1.5
Primary Lens Color: AmberSafety Glasses Frame Style: Half-Frame
Foam Lined: NoFrame Design: Wraparound
Temple Style: SpatulaCountry of Origin (subject to change): Taiwan

Product Description

Bifocal Safety Reading Glasses, +1.5 Diopter, Amber Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Spatula Temple Style, 99.9 Percent UV Protection, Venting No, X-Ray Detectable No, Standards ANSI Z87+, Safety Glasses Frame Style Half-Frame, Safety Glasses Size Universal, Foam Lined No

Product Reviews

Save 15%. Sign up for Z-mail.