JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Reading Glasses, +1.5, Clear, Polycarbonate

MCR SAFETY| Zoro #: G0190732| Mfr #: 8PJK6

$5.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0190732 Mfr #: 8PJK6
Venting: NoX-Ray Detectable: No
Primary Lens Color: ClearSafety Glasses Size: Universal
Temple Style: HybridLens Color: Clear
Frame Material: polycarbonateFrame Design: Wraparound
Diopter: +1.5UV Protection: 0.999
Series: GoodLens Coating: Scratch-Resistant
Temple Color: ClearItem: Bifocal Safety Reading Glasses
Foam Lined: NoSafety Glasses Frame Style: Frameless
Country of Origin (subject to change): Taiwan

Product Description

Bifocal Safety Reading Glasses, +1.5 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Clear Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Clear Temple Color, Hybrid Temple Style, 99.9 Percent UV Protection, Venting No, X-Ray Detectable No, Standards ANSI Z87+, Safety Glasses Frame Style Frameless, Safety Glasses Size Universal, Foam Lined No
Save 15%. Sign up for Z-mail.