20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Reading Glasses, +1.5, Clear, Polycarbonate

MCR SAFETY| Zoro #: G0190793| Mfr #: K3H15

$9.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0190793 Mfr #: K3H15
Series: BetterUV Protection: 0.999
Frame Material: NylonSafety Glasses Size: Universal
Item: Bifocal Safety Reading GlassesFrame Color: Black
X-Ray Detectable: NoVenting: No
Lens Color: ClearLens Coating: Scratch-Resistant
Diopter: +1.5Primary Lens Color: Clear
Safety Glasses Frame Style: Half-FrameFoam Lined: No
Frame Design: WraparoundTemple Style: Spatula
Temple Color: BlackCountry of Origin (subject to change): Taiwan

Product Description

Bifocal Safety Reading Glasses, +1.5 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Spatula Temple Style, 99.9 Percent UV Protection, Venting No, X-Ray Detectable No, Standards ANSI Z87+, Safety Glasses Frame Style Half-Frame, Safety Glasses Size Universal, Foam Lined No

Product Reviews

Save 15%. Sign up for Z-mail.