Reading Glasses, +2.0, Amber, Polycarbonate

MCR SAFETY| Zoro #: G0190863| Mfr #: K3H20A

$12.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0190863 Mfr #: K3H20A
Item: Bifocal Safety Reading GlassesFrame Material: Nylon
UV Protection: 0.999X-Ray Detectable: No
Series: BetterSafety Glasses Size: Universal
Frame Color: BlackFoam Lined: No
Frame Design: WraparoundTemple Style: Spatula
Temple Color: BlackVenting: No
Lens Color: AmberLens Coating: Scratch-Resistant
Diopter: +2.0Primary Lens Color: Amber
Safety Glasses Frame Style: Half-FrameCountry of Origin (subject to change): Taiwan

Product Description

Bifocal Safety Reading Glasses, +2.0 Diopter, Amber Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Spatula Temple Style, 99.9 Percent UV Protection, Venting No, X-Ray Detectable No, Standards ANSI Z87+, Safety Glasses Frame Style Half-Frame, Safety Glasses Size Universal, Foam Lined No
Save 15%. Sign up for Z-mail.