LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Reading Glasses, +2.0, Clear, Polycarbonate

MCR SAFETY| Zoro #: G0190723| Mfr #: BKH20

$4.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0190723 Mfr #: BKH20
Lens Color: ClearUV Protection: 0.999
Lens Coating: Scratch-ResistantSeries: Good
Safety Glasses Frame Style: FramelessFrame Material: polycarbonate
Item: Bifocal Safety Reading GlassesSafety Glasses Size: Universal
Venting: NoFoam Lined: No
Frame Design: WraparoundX-Ray Detectable: No
Temple Style: HybridTemple Color: Clear
Primary Lens Color: ClearDiopter: +2.0
Country of Origin (subject to change): Taiwan

Product Description

Bifocal Safety Reading Glasses, +2.0 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Clear Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Clear Temple Color, Hybrid Temple Style, 99.9 Percent UV Protection, Venting No, X-Ray Detectable No, Standards ANSI Z87+, Safety Glasses Frame Style Frameless, Safety Glasses Size Universal, Foam Lined No

Product Reviews

Save 15%. Sign up for Z-mail.