Crews Amber Safety Glasses, Scratch-Resistant, Wraparound

CREWS| Zoro #: G1998787| Mfr #: MO114

$9.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1998787 Mfr #: MO114
Photochromatic Lens: NoTemple Style: Bayonet
Lens Coating: Scratch-ResistantSeries: Mossy Oak(R)
UV Protection: 99.9%Frame Material: Nylon
Lens Material: PolycarbonatePrimary Frame Color: Multi-Color
Item: Safety GlassesEyewear Size: Universal
Gender: UnisexFrame Color: Mossy Oak/Black
Standards: ANSI Z87.1-2010Eyewear Frame Design: Wraparound
Lens Color: AmberPrimary Lens Color: Amber
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Amber, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Mossy Oak/Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.