Crews Brown Safety Glasses, Scratch-Resistant, Wraparound

CREWS |Zoro #: G2119844|Mfr #: PA21B

$5.02 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2119844 Mfr #: PA21B
Photochromatic Lens: NoTemple Style: Bayonet
Series: Plasma(R)UV Protection: 99.9%
Frame Material: PolycarbonateLens Material: Polycarbonate
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexStandards: ANSI Z87.1-2010
Frame Design: WraparoundLens Color: Brown
Lens Coating: Scratch-ResistantFrame Color: Tortoise Shell
Primary Lens Color: BrownPrimary Frame Color: Multi-Color
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Brown, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Tortoise Shell, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.