Crews Clear Safety Glasses, Scratch-Resistant, Wraparound

CREWS |Zoro #: G2191402|Mfr #: PA110

$4.99 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2191402 Mfr #: PA110
Photochromatic Lens: NoTemple Style: Bayonet
Series: Plasma(R)UV Protection: 99.9%
Frame Material: PolycarbonateLens Material: Polycarbonate
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexStandards: ANSI Z87.1-2010
Frame Design: WraparoundLens Color: Clear
Lens Coating: Scratch-ResistantFrame Color: Black
Primary Lens Color: ClearPrimary Frame Color: Black
Country of Origin (subject to change): Multiple

Product Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.