WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Glasses, Clear

CREWS| Zoro #: G0855547| Mfr #: TB110AF

$7.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temple Style: Hybrid
Frame Design: Wraparound
Gender: Unisex
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0855547 Mfr #: TB110AF
Temple Style: HybridFrame Design: Wraparound
Gender: UnisexLens Coating: Anti-Fog, Scratch-Resistant
Frame Color: Black/GrayMetal Detectable: Yes
Safety Glasses Frame Style: Full-FrameFoam Lined: No
Polarized Lens: NoSeries: Tribal V
Temple Color: BlackPrimary Frame Color: Multi-Color
Standards: ANSI Z87.1-2010UV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalPrimary Lens Color: Clear
Lens Material: PolycarbonateX-Ray Detectable: No
Item: Safety GlassesPhotochromatic Lens: No
Frame Material: polycarbonateLens Color: Clear
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Scratch-Resistant, Frame Design Full, Frame Color Black/Gray, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews