Crews Clear Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound

CREWS |Zoro #: G1792147|Mfr #: IA130AF

$4.74 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1792147 Mfr #: IA130AF
Photochromatic Lens: NoTemple Style: Bayonet
Lens Coating: Anti-Fog, Scratch-ResistantSeries: Inertia
UV Protection: 99.9%Frame Material: Polycarbonate
Lens Material: PolycarbonatePrimary Frame Color: Multi-Color
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexStandards: ANSI Z87.1-2010
Frame Design: WraparoundLens Color: Clear
Lens Coating: Anti-Fog, Scratch-ResistantFrame Color: White/Black
Primary Lens Color: ClearCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Scratch-Resistant, Frame Design Wraparound, Frame Color White/Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.